ITW Linx M8COM 8-Oulet AC Surgegate with T1/LL and LAN Protection | Graybar Store
ITW Linx - 8-Oulet AC Surgegate with T1/LL and LAN Protection - M8COM
+ / - Hover over image to Zoom
Other Views

    8-Oulet AC Surgegate with T1/LL and LAN Protection

    Manufacturer: ITW Linx
    Manufacturer #: M8COM
    SKU: 99554466
    $144.12
    Checking Pricing
         
    No. of Outlets:8
    Length:8 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ITW Linx
    • Manufacturer # M8COM
    • Length 8 ft.
    • No. of Outlets 8
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    8 AC outlets power with four switched outlets, 4 diagnostic indicator lights and 8 ft. power cord with right angle plug. Grey color and 15Amp.
    • AC protection for telecom systems
    • Eight switched AC power outlets
    • Telephone protection for 4 voice or DSL line
    • T1 protection for one T1 or LL line
    • LAN protection for one 10/100BASE-T Ethernet line
    • Diagnostic indicator lights (four)
    • EMI/RFI noise filtration
    • Expandable protection using SurgeGate Modules
    • Eight foot power cord with right angle plug