Arecont Vision AV8185DN 8 MP Day/Night 180 Degree Panoramic Camera | Graybar Store
Arecont Vision - 8 MP Day/Night 180 Degree Panoramic Camera - AV8185DN
+ / - Hover over image to Zoom
Other Views

    8 MP Day/Night 180 Degree Panoramic Camera

    Manufacturer: Arecont Vision
    Manufacturer #: AV8185DN
    SKU: 25318566
    $2,110.98
    Checking Pricing
         
    Camera Type:Panoramic
    Camera Range:61dB
    Additional Features:7.8 mm Lens
    Resolution:8 MP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # AV8185DN
    • Additional Features 7.8 mm Lens
    • Camera Type Panoramic
    • Camera Range 61dB
    • Resolution 8 MP
    • Country of Origin US - USA
    Product Overview:
    8 Megapixel 180 degree Panoramic IP Camera, 6 fps, Day/Night, 7.8mm f/1.8 IR Lens, IP66, IK-10 Vandal Resistant Dome