Burndy GAR3907 8 Inch to 4 to 4/0 AWG High-Conductivity Copper Alloy Mechanical Grounding Connector | Graybar Store
Burndy - 8 Inch to 4 to 4/0 AWG High-Conductivity Copper Alloy Mechanical Grounding Connector - GAR3907
+ / - Hover over image to Zoom
Other Views

    8 Inch to 4 to 4/0 AWG High-Conductivity Copper Alloy Mechanical Grounding Connector

    Manufacturer: Burndy
    Manufacturer #: GAR3907
    SKU: 96015992
    $143.26
    Checking Pricing
         
    Pipe Size (Inches):8 in.
    Wire Size:4 to 4/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GAR3907
    • Materials Copper Alloy
    • Pipe Size (Inches) 8 in.
    • Wire Size 4 to 4/0 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Mechanical grounding connector connects 4 to 4/0 AWG wire to 8 inch pipe. Connector is copper alloy with galvanized steel hardware.