Milwaukee Tool 48-00-5093 8 Inch Thin Kerf Multi-Material SAWZALL® Blades | Graybar Store
Milwaukee Tool - 8 Inch Thin Kerf Multi-Material SAWZALL® Blades - 48-00-5093
+ / - Hover over image to Zoom
Other Views

    8 Inch Thin Kerf Multi-Material SAWZALL® Blades

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-00-5093
    SKU: 25307407
    $16.05
    Checking Pricing
         
    Overall Length (Inches):8
    Packaging:5 Per Pack
    Teeth Per Inch:8 and 12 TPI
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-00-5093
    • Materials Bi-Metal
    • Overall Length (Inches) 8
    • Teeth Per Inch 8 and 12 TPI
    • For Use With General Purpose
    • Packaging 5 Per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Thin kerf multi-material SAWZALL® blade is 8 inch L and 8/12 TPI. Blades are packaged in 5 pack.
    Thin Kerf Multi-Material SAWZALL® Blade Features:
    • Double Relief Angle Reduces Tooth Stress For Long Life
    • Precision Forming Process Creates Sharper Teeth For Fast Cutting
    • Matrix Ii Bi-Metal Teeth For Greater Durability
    • Shank: 1/2 IN Universal
    • Package Quantity: 5