Graybar Vendor COUP-8 Conduit Coupling, Schedule 40 PVC Conduit, PVC, 8 in. | Graybar Store
Graybar Vendor - Conduit Coupling, Schedule 40 PVC Conduit, PVC, 8 in. - COUP-8
+ / - Hover over image to Zoom
Other Views

    Conduit Coupling, Schedule 40 PVC Conduit, PVC, 8 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: COUP-8
    SKU: 25265667
    $62.03
    Checking Pricing
         
    Trade Size (Inches):8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # COUP-8
    • Materials PVC
    • For Use With PVC Conduit
    • Trade Size (Inches) 8 in.
    • SAP Material Type ZSTD
    Product Overview:
    Conduit coupling for 8 inch schedule 40 PVC conduit. Coupling is PVC.