Graybar Vendor TA-8 Adapter, Terminal, PVC Conduit, PVC, 8 in. | Graybar Store
Graybar Vendor - Adapter, Terminal, PVC Conduit, PVC, 8 in. - TA-8
+ / - Hover over image to Zoom
Other Views

    Adapter, Terminal, PVC Conduit, PVC, 8 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: TA-8
    SKU: 25442422
    Price pending
    Checking Pricing
         
    Trade Size (Inches):8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # TA-8
    • Type Terminal
    • Materials PVC
    • For Use With PVC Conduit
    • Trade Size (Inches) 8 in.
    • SAP Material Type ZSTD
    Product Overview:
    Terminal adapter for 8 inch PVC conduit. Adapter is PVC.