Milwaukee Tool 48-22-3068 8 Inch Longnose Pliers | Graybar Store
Milwaukee Tool - 8 Inch Longnose Pliers - 48-22-3068
+ / - Hover over image to Zoom
Other Views

    8 Inch Longnose Pliers

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-22-3068
    SKU: 25414641
    $34.87
    Checking Pricing
         
    Tool Application:EMT, Metal Pipe 1/2 to 1 Inch, Wire, Bolts, Screws, Nails
    Overall Length (Inches):8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-22-3068
    • Materials Forged Alloy Steel
    • Overall Length (Inches) 8
    • Tool Application EMT, Metal Pipe 1/2 to 1 Inch, Wire, Bolts, Screws, Nails
    Product Overview:
    Long nose plier can be used with EMT, metal pipe 1/2 to 1 inch, wire, bolts, screws and nails. Pliers are 8 inches long.
    Plier Features:
    • Tool Application: EMT, Metal Pipe 1/2 to 1 Inch, Wire, Bolts, Screws, Nails
    • Jaw Length: 2-1/4 Inch
    • Material: Forged Alloy Steel
    • Nose Type: Long
    • Overall Length (Inches): 8
    • Type: 6-in-1 Long Nose Pliers