Valcom V-1420 8-Inch High-Fidelity Signature Series Ceiling Speaker | Graybar Store
Valcom - 8-Inch High-Fidelity Signature Series Ceiling Speaker - V-1420
+ / - Hover over image to Zoom
Other Views

    8-Inch High-Fidelity Signature Series Ceiling Speaker

    Manufacturer: Valcom
    Manufacturer #: V-1420
    SKU: 95042878
    $144.91
    Checking Pricing
         
    Color / Finish:White Powder Coat Epoxy Finish
    Dimensions:12.9 in.Dia x 3.5 in.D (32.766 cm x 8.89 cm)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1420
    • Dimensions 12.9 in.Dia x 3.5 in.D (32.766 cm x 8.89 cm)
    • Color / Finish White Powder Coat Epoxy Finish
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    High Fidelity 8 in. Ceiling Speaker is designed for applications requiring extended frequency response for premium background music and voice.
    • High-Fidelity Extended Frequency Response
    • Built In Amplifier
    • Utilizes Standard Telcom/Datacom Wiring CAT 3/5/6
    • Custom Colors Available
    • Built In Volume Control With Detachable Knob
    • Hi-Fidelity Music, Tone And Voice Reproduction
    • Attractive White Metal Grille