B-Line (Eaton) 8 L BRKT 8 Inch, Flextray L Bracket | Graybar Store
B-Line (Eaton) - 8 Inch, Flextray  L Bracket - 8 L BRKT
+ / - Hover over image to Zoom
Other Views

    8 Inch, Flextray L Bracket

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 8 L BRKT
    SKU: 96089113
    $35.42
    Checking Pricing
         
    Size:8 inch L
    Material Finish:Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 8 L BRKT
    • Size 8 inch L
    • Material Finish Galvanized
    • Country of Origin US - USA
    Product Overview:
    Pre-galvanized L-bracket supension 8 in.L X 1-5/8 in. W