Ideal Industries 35-046 Insertion/Extraction Tool, F and BNC Connectors, 8 in. | Graybar Store
Ideal Industries - Insertion/Extraction Tool, F and BNC Connectors, 8 in. - 35-046
+ / - Hover over image to Zoom
Other Views

    Insertion/Extraction Tool, F and BNC Connectors, 8 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 35-046
    SKU: 96083932
    $28.55
    Checking Pricing
         
    Tool Application:BNC, TNC, And F-Type Connector
    Overall Length (Inches):8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-046
    • Type Insertion/Extraction Tool
    • Overall Length (Inches) 8
    • Tool Application BNC, TNC, And F-Type Connector
    • For Use With F and BNC Connectors
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Connector tool removes and installs BNC, TNC, and F-Type connectors on coaxial cable. Tool is 8 inch long.
    F & BNC Connector Removal Tool:
    • Overall Length: 8 IN
    • Comfortable, Dual Durometer Chemical Resistant Handle
    • For Installing And Removing BNC, TNC, And F-Type Connectors On Coaxial Cable