Valcom V-1220 8 inch Dual Input Ceiling Speakers | Graybar Store
Valcom - 8 inch Dual Input Ceiling Speakers - V-1220
+ / - Hover over image to Zoom
Other Views

    8 inch Dual Input Ceiling Speakers

    Manufacturer: Valcom
    Manufacturer #: V-1220
    SKU: 88276220
    $59.57
    Checking Pricing
         
    Color / Finish:Semi-Gloss White Enamel
    Dimensions:13 in.Dia x 3 in.D (33.02 cm x 7.62 cm)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1220
    • Dimensions 13 in.Dia x 3 in.D (33.02 cm x 7.62 cm)
    • Color / Finish Semi-Gloss White Enamel
    • Country of Origin US - USA
    Product Overview:
    Dual input, One-Way, 8in. ceiling speaker with built-in amplifier and volume control for exceptional quality for voice or music reproduction.
    • Built In Amplifier
    • Attractive Weather Resistant Metal Enclosure
    • Angled Mounting Bracket Included
    • Utilizes Standard Telcom/Datacom Wiring Cat 3/5/6
    • Standard Colors Include Black, White And Gray
    • Custom Colors Available
    • Built In Volume Control
    • Background Music, Tone And Voice Reproduction