B-Line (Eaton) DROP OUT 8, Inch Drop Out Fitting | Graybar Store
B-Line (Eaton) - 8, Inch Drop Out Fitting - DROP OUT
+ / - Hover over image to Zoom
Other Views

    8, Inch Drop Out Fitting

    Manufacturer: B-Line (Eaton)
    Manufacturer #: DROP OUT
    SKU: 22124762
    $11.63
    Checking Pricing
         
    Size:8 inch
    Material Finish:Electro-Plated Zinc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # DROP OUT
    • Size 8 inch
    • Material Finish Electro-Plated Zinc
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8 inch wide cable out. Electroplated zinc galvainxed finish. Drop out fitting.For use with 4" (100mm) to 32" (800mm) wide trays