Leviton 89265-BKT 8 Inch Channel Versi-Duct® Mounting Bracket | Graybar Store
Leviton - 8 Inch Channel Versi-Duct® Mounting Bracket - 89265-BKT
+ / - Hover over image to Zoom
Other Views

    8 Inch Channel Versi-Duct® Mounting Bracket

    Manufacturer: Leviton
    Manufacturer #: 89265-BKT
    SKU: 25242799
    $33.01
    Checking Pricing
         
    Width (Inches):2.10 in.
    Length (Inches):4.2
    Depth (Inches):1.75 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 89265-BKT
    • Color Black
    • Depth (Inches) 1.75 in.
    Product Overview:
    Vertical Cable Management Mounting Bracket, Fits 8 inch Channel Only, Black