Bogen ASWG1 Bogen Self Amplified Ceiling Speaker with Fixed Knob | Graybar Store
Bogen - Bogen Self Amplified Ceiling Speaker with Fixed Knob - ASWG1
+ / - Hover over image to Zoom
Other Views

    Bogen Self Amplified Ceiling Speaker with Fixed Knob

    Manufacturer: Bogen
    Manufacturer #: ASWG1
    SKU: 88037324
    $37.08
    Checking Pricing
         
    Dimensions:8 in Dia
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # ASWG1
    • Color White
    • Dimensions 8 in Dia
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    8 inch white speaker grill, 1 Watt