Bogen S86 8 in. Cone Loud Speaker | Graybar Store
Bogen - 8 in. Cone Loud Speaker - S86
+ / - Hover over image to Zoom
Other Views

    8 in. Cone Loud Speaker

    Manufacturer: Bogen
    Manufacturer #: S86
    SKU: 88037253
    $11.47
    Checking Pricing
         
    Watts:4
    Dimensions:8 in Dia
    Volume:96dB
    Color:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # S86
    • Color Steel
    • Dimensions 8 in Dia
    • Volume 96dB
    • Watts 4
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    8 in. Cone ceiling speaker.