Chatsworth 10596-708 8 in. Cable Runway Retaining Post Kit, Black | Graybar Store
Chatsworth - 8 in. Cable Runway Retaining Post Kit, Black - 10596-708
+ / - Hover over image to Zoom
Other Views

    8 in. Cable Runway Retaining Post Kit, Black

    Manufacturer: Chatsworth
    Manufacturer #: 10596-708
    SKU: 96047772
    $32.53
    Checking Pricing
         
    Height (Inches):0.5
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10596-708
    • Color Black
    • Height (Inches) 0.5
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable retaining post kit 8in. H, black