Unistrut P2346 GR 8-Hole Green Painted Steel Wing-Shaped Fitting | Graybar Store
Unistrut - 8-Hole Green Painted Steel Wing-Shaped Fitting - P2346 GR
+ / - Hover over image to Zoom
Other Views

    8-Hole Green Painted Steel Wing-Shaped Fitting

    Manufacturer: Unistrut
    Manufacturer #: P2346 GR
    SKU: 92096730
    $10.44
    Checking Pricing
         
    Fitting Type:Wing Shaped
    Size:9/16 in.
    No. of Holes:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P2346 GR
    • Size 9/16 in.
    • Fitting Type Wing Shaped
    • No. of Holes 8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8-Hole Green Painted Steel Wing-Shaped Fitting//////Hole Diameter: 9/16in.(14mm)//Hole Spacing (From End): 13/16in.(21mm)//Hole Spacing (On Center): 1-7/8in.(48mm) Width: 1-5/8in.(41mm) Thickness: 1/4in.(6.4mm) with steel meeting or exceeding