Unistrut P2346 EG 8-Hole Electrogalvanized Zinc Steel 90 degree Winf Shape Double Angle Connector | Graybar Store
Unistrut - 8-Hole Electrogalvanized Zinc Steel 90 degree Winf Shape Double Angle Connector - P2346 EG
+ / - Hover over image to Zoom
Other Views

    8-Hole Electrogalvanized Zinc Steel 90 degree Winf Shape Double Angle Connector

    Manufacturer: Unistrut
    Manufacturer #: P2346 EG
    SKU: 95011221
    $12.66
    Checking Pricing
         
    Fitting Type:Wing Shaped
    Size:5-13/32 in. L
    No. of Holes:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P2346 EG
    • Size 5-13/32 in. L
    • Fitting Type Wing Shaped
    • No. of Holes 8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8-Hole Electrogalvanized Zinc Steel 90 degree Wing Shape Double Angle Connector, 5-13/32 Inch Length x 1-5/8 Inch Width x 3-7/8 Inch Height