Unistrut P2073ASQ EG 8-Hole Electrogalvanized Steel Square Post Base | Graybar Store
Unistrut - 8-Hole Electrogalvanized Steel Square Post Base - P2073ASQ EG
+ / - Hover over image to Zoom
Other Views

    8-Hole Electrogalvanized Steel Square Post Base

    Manufacturer: Unistrut
    Manufacturer #: P2073ASQ EG
    SKU: 25618356
    $47.81
    Checking Pricing
         
    Fitting Type:Square Post Base
    No. of Holes:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P2073ASQ EG
    • Fitting Type Square Post Base
    • No. of Holes 8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel square post base. Hole Diameter 9/16 inch, Hole Spacing (From End) 13/16 inch, Hole Spacing (On Center) 1-7/ inch Width 1-5/8in., and Thickness- 1/4 inch.