Unistrut P2073A EG 8-Hole Electrogalvanized Steel Post Base | Graybar Store
Unistrut - 8-Hole Electrogalvanized Steel Post Base - P2073A EG
+ / - Hover over image to Zoom
Other Views

    8-Hole Electrogalvanized Steel Post Base

    Manufacturer: Unistrut
    Manufacturer #: P2073A EG
    SKU: 25257588
    $47.39
    Checking Pricing
         
    Fitting Type:Square Post Base
    Color / Finish:Electro-Galvanized
    No. of Holes:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P2073A EG
    • Color / Finish Electro-Galvanized
    • Fitting Type Square Post Base
    • No. of Holes 8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Square stainless steel post base has (8) 9/16-Inch holes to offer easy solution for cable entry. Dimension: 3-1/2 Inch x 1/4 Inch Thickness. Hole spacing is 13/16 Inch from end and 1-7/8 Inch on center.