L. H. Dottie TEKHW812 No. 8 Self Drilling Screw, Hex Washer Head, Zinc Plated Steel, No. 8 x 1/2 in. | Graybar Store
L. H. Dottie - No. 8 Self Drilling Screw, Hex Washer Head, Zinc Plated Steel, No. 8 x 1/2 in. - TEKHW812
+ / - Hover over image to Zoom
Other Views

    No. 8 Self Drilling Screw, Hex Washer Head, Zinc Plated Steel, No. 8 x 1/2 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: TEKHW812
    SKU: 90001827
    $8.92
    Checking Pricing
         
    Length:1/2 in.
    Screw Size:No. 8
    Package Quantity:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TEKHW812
    • Head Type Hex Washer Head
    • Length 1/2 in.
    • Materials Zinc Plated Steel
    Product Overview:
    Zinc plated steel No. 8 x 1/2 in. self drilling hex washer head screws in Invincibox™. Hex size 1/4 in. Package of 100.
    Dottie hex washer head self-drilling screws drill a hole and tap threads in one operation. The drilling operation removes metal and can be used in heavier gauge metals. Length is determined from the base of the fastener head.