L. H. Dottie 2WS08 8 ft. Strap It 2 Piece Weatherproof Purple Nylon Tie Down/Web Strap With Buckle (Hang Up Display Pack) | Graybar Store
L. H. Dottie - 8 ft. Strap It 2 Piece Weatherproof Purple Nylon Tie Down/Web Strap With Buckle (Hang Up Display Pack) - 2WS08
+ / - Hover over image to Zoom
Other Views

    8 ft. Strap It 2 Piece Weatherproof Purple Nylon Tie Down/Web Strap With Buckle (Hang Up Display Pack)

    Manufacturer: L. H. Dottie
    Manufacturer #: 2WS08
    SKU: 25366619
    $29.82
    Checking Pricing
         
    Length:8 ft.
    Color:Purple
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 2WS08
    • Color Purple
    • Length 8 ft.
    Product Overview:
    Strap It weatherproof 8 ft. purple nylon tie downs with rustproof cam action buckle. Features 1 in. heavy duty 750 lb. test web construction. Two piece hang up display pack.
    Benefits and Features:
    • Weatherproof
    • 750 lb. Test Webbing
    • Strong 1 in. Heavy-Duty Web Construction
    • Rustproof, Cam-Action Buckle
    • Six Color-Coded Lengths: 2 ft. to 12 ft.
    • CAUTION: Always Wear Eye Protection