Cooper Lighting (Eaton) L652P 8 ft. Single Circuit Track, White | Graybar Store
Cooper Lighting (Eaton) - 8 ft. Single Circuit Track, White - L652P
+ / - Hover over image to Zoom
Other Views

    8 ft. Single Circuit Track, White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: L652P
    SKU: 88123581
    $97.06
    Checking Pricing
         
    Color:White
    Nom. Length (Inches):48 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # L652P
    • Color White
    • Nom. Length (Inches) 48 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    White miniature single circuit 8 ft. track provides versitility for every lighting need.