Cooper Lighting (Eaton) L652MB 8 ft. Single Circuit Track, Matte Black | Graybar Store
Cooper Lighting (Eaton) - 8 ft. Single Circuit Track, Matte Black - L652MB
+ / - Hover over image to Zoom
Other Views

    8 ft. Single Circuit Track, Matte Black

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: L652MB
    SKU: 92118029
    $82.88
    Checking Pricing
         
    Color:Matte Black
    Nom. Length (Inches):48 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # L652MB
    • Color Matte Black
    • Nom. Length (Inches) 48 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Matte black miniature single circuit 8 ft. track provides versitility for every lighting need.