Werner OBEL08 8 Foot Electricians Job Station Ladder | Graybar Store
Werner - 8 Foot Electricians Job Station Ladder - OBEL08
+ / - Hover over image to Zoom
Other Views

    8 Foot Electricians Job Station Ladder

    Manufacturer: Werner
    Manufacturer #: OBEL08
    SKU: 25063201
    $240.37
    Checking Pricing
         
    Height (Feet):8 ft.
    Load Rating (Pound):375 lb.
    Spread (Inches):53-5/8
    Width (Inches):26-7/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Werner
    • Manufacturer # OBEL08
    • Height (Feet) 8 ft.
    • Load Rating (Pound) 375 lb.
    • Materials Fiberglass
    • Spread (Inches) 53-5/8
    • Width (Inches) 26-7/8 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    8 foot electricians job station ladder has drill hole, conduit tray, 3 plier/hand tool slots, lock-In accessory sockets, 2 tool holes, drill hole and measuring tape. Ladder has 375 pound capacity.
    Electricians Jobstation Stepladder
    • Old Blue
    • Series OBEL00, Type IAA, Duty Rating
    • Ladder Height: 8 FT
    • Base Size: 26-7/8 IN
    • Material: Fiberglass
    • Load Capacity: 375 LB
    • Spread Size: 53-5/8 IN
    • Rail: 3-1/8 IN Front Wide X 1-7/8 IN Rear Wide
    • Flange: 1-3/16 IN Front Wide X 1-3/16 IN Rear Back Wide
    • Approx. Cu. Ft. Per Unit: 8.100
    • Top Of Section: 5-3/4 IN X 13 IN
    • Step Width: 3 IN