Carol Cable (General Cable) 01950.70.01 8-Feet Carol® Brand Power Supply Replacement Cord | Graybar Store
Carol Cable (General Cable) - 8-Feet Carol® Brand Power Supply Replacement Cord - 01950.70.01
+ / - Hover over image to Zoom
Other Views

    8-Feet Carol® Brand Power Supply Replacement Cord

    Manufacturer: Carol Cable (General Cable)
    Manufacturer #: 01950.70.01
    SKU: 22016423
    $5.36
    Checking Pricing
         
    No. of Conductors:3
    Length:8 ft.
    Color:Black
    Conductor Size:14 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Carol Cable (General Cable)
    • Manufacturer # 01950.70.01
    • Color Black
    • No. of Conductors 3
    • Amps AC 15A
    • Conductor Size 14 AWG
    • Length 8 ft.
    • NEMA Configuration NEMA 5-15P
    • Volts 125V
    • Country of Origin CN - China
    Product Overview:
    Carol® brand power supply replacement cord is 8 feet and 15A.
    Carol® Brand Power Supply Replacement Cord:
    • Straight plug
    • Conductor stripped 5/8 in.
    • Jacket removed 1-1/2 Inch
    • UL Listed
    • CSA