L. H. Dottie DWSBX83 No. 8 x 3 in. Fine Thread Bugle Head Phillips Drywall Screws (100) | Graybar Store
L. H. Dottie - No. 8 x 3 in. Fine Thread Bugle Head Phillips Drywall Screws (100) - DWSBX83
+ / - Hover over image to Zoom
Other Views

    No. 8 x 3 in. Fine Thread Bugle Head Phillips Drywall Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: DWSBX83
    SKU: 90001589
    $12.01
    Checking Pricing
         
    Screw Size:No. 8
    Length:3 in.
    Package Quantity:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DWSBX83
    • Head Type Bugle Head, Phillips
    • Length 3 in.
    • Materials Black Oxide
    Product Overview:
    Black oxide No. 8 x 3 in. fine thread bugle head Phillips drywall screws. Package of 100.
    Dottie fine thread bugle head drywall screws are self-piercing and are used for wood, drywall and aluminum. Length is determined from the top of the fastener head.