L. H. Dottie RMS83212 8 32 x 1/2 in. Stainless Steel Round Head Slotted Machine Screws (100) | Graybar Store
L. H. Dottie - 8 32 x 1/2 in. Stainless Steel Round Head Slotted Machine Screws (100) - RMS83212
+ / - Hover over image to Zoom
Other Views

    8 32 x 1/2 in. Stainless Steel Round Head Slotted Machine Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: RMS83212
    SKU: 25321925
    $12.45
    Checking Pricing
         
    Screw Size:8-32
    Length:1/2 in.
    Package Quantity:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # RMS83212
    • Head Type Round Head, Slotted
    • Length 1/2 in.
    • Materials Stainless Steel
    • Package Quantity 100
    • Screw Size 8-32
    Product Overview:
    Stainless steel 8 32 x 1/2 in. round head slotted machine screws. Package of 100.
    Stainless steel round head machine screws project above the material surface. This head style is used when clearance is not an important factor. Length is determined from the base of the fastener head. Stainless steel resists corrosion and is ideal for applications where chemical resistance is required.