L. H. Dottie FM832112 8 32 x 1 1/2 in. Zinc Plated Steel Flat Head Slotted Machine Screws (100) | Graybar Store
L. H. Dottie - 8 32 x 1 1/2 in. Zinc Plated Steel Flat Head Slotted Machine Screws (100) - FM832112
+ / - Hover over image to Zoom
Other Views

    8 32 x 1 1/2 in. Zinc Plated Steel Flat Head Slotted Machine Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: FM832112
    SKU: 25321808
    $6.76
    Checking Pricing
         
    Length:1-1/2 in.
    Screw Size:8-32
    Package Quantity:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # FM832112
    • Head Type Flat Head, Slotted
    • Length 1-1/2 in.
    • Materials Zinc Plated Steel
    Product Overview:
    Zinc plated steel 8 32 x 1 1/2 in. flat head slotted machine screws in Invincibox™. Package of 100.
    Dottie flat head machine screws provide a flush surface. Length is determined from the top of the fastener head.