L. H. Dottie 8 32 Stainless Steel Round Head Slotted Machine Screws | Graybar Store
L. H. Dottie - 8 32 Stainless Steel Round Head Slotted Machine Screws
+ / - Hover over image to Zoom
Other Views

    8 32 Stainless Steel Round Head Slotted Machine Screws

    Manufacturer: L. H. Dottie
         

    Stainless steel round head machine screws project above the material surface. This head style is used when clearance is not an important factor. Length is determined from the base of the fastener head.

    Stainless steel resists corrosion and is ideal for applications where chemical resistance is required.
    See More >>
    • Manufacturer L. H. Dottie
    • Head Type Round Head, Slotted
    • Materials Stainless Steel
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Screw Size
    Length
    Package Quantity
    Additional Features
    Packaging
    Point Type
    Price
    RMS83212
    25321925
    8-32
    1/2 in.
    100
    $
    12
    .45
    100 Ea
    /
    Package
    25321925
    Screw Size
    8-32
    Length
    1/2 in.
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    12
    .45
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMS8321
    25321969
    8-32
    1 in.
    Invincibox up to 2 in; Slotted
    100 per Pack
    Die Point
    $
    19
    .42
    100 Ea
    /
    Package
    25321969
    Screw Size
    8-32
    Length
    1 in.
    Package Quantity
    Additional Features
    Invincibox up to 2 in; Slotted
    Packaging
    100 per Pack
    Point Type
    Die Point
    $
    19
    .42
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321925 SKU, 25321925 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    12
    .45
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321969 SKU, 25321969 ANALYTICS...
    Package Quantity
    Additional Features
    Invincibox up to 2 in; Slotted
    Packaging
    100 per Pack
    Point Type
    Die Point
    Price
    $
    19
    .42
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available