L. H. Dottie 8 32 Machine Screw, Round Head Phillips/Slotted (Combo), Zinc Plated Steel | Graybar Store
L. H. Dottie - 8 32 Machine Screw, Round Head Phillips/Slotted (Combo), Zinc Plated Steel
+ / - Hover over image to Zoom
Other Views

    8 32 Machine Screw, Round Head Phillips/Slotted (Combo), Zinc Plated Steel

    Manufacturer: L. H. Dottie
         

    Dottie round head machine screws project above the material surface. This head style is used when clearance is not an important factor. Length is determined from the base of the fastener head.

    • Manufacturer L. H. Dottie
    • Head Type Round Head, Phillips/Slotted
    • Materials Zinc Plated Steel
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    Length
    Screw Size
    Package Quantity
    Price
    RMC8322
    25085291
    2 in.
    8-32
    100
    $
    9
    .15
    100 Ea
    /
    Package
    25085291
    Length
    2 in.
    Screw Size
    8-32
    Package Quantity
    100
    $
    9
    .15
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC832112
    25085292
    1-1/2 in.
    8-32
    100
    $
    6
    .56
    100 Ea
    /
    Package
    25085292
    Length
    1-1/2 in.
    Screw Size
    8-32
    Package Quantity
    100
    $
    6
    .56
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC83212
    25245071
    1/2 in.
    8-32
    100
    $
    4
    .02
    100 Ea
    /
    Package
    25245071
    Length
    1/2 in.
    Screw Size
    8-32
    Package Quantity
    100
    $
    4
    .02
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC83234
    25245072
    3/4 in.
    8-32
    100
    $
    4
    .40
    100 Ea
    /
    Package
    25245072
    Length
    3/4 in.
    Screw Size
    8-32
    Package Quantity
    100
    $
    4
    .40
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC8323
    25321487
    3 in.
    8-32
    100
    $
    12
    .41
    100 Ea
    /
    Package
    25321487
    Length
    3 in.
    Screw Size
    8-32
    Package Quantity
    100
    $
    12
    .41
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC832114
    25321800
    1-1/4 in.
    8-32
    100
    $
    5
    .54
    100 Ea
    /
    Package
    25321800
    Length
    1-1/4 in.
    Screw Size
    8-32
    Package Quantity
    100
    $
    5
    .54
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC8321
    93159911
    1 in.
    8-32
    100
    $
    4
    .96
    100 Ea
    /
    Package
    93159911
    Length
    1 in.
    Screw Size
    8-32
    Package Quantity
    100
    $
    4
    .96
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC832212
    25321972
    2-1/2 in.
    8-32
    100
    $
    11
    .17
    100 Ea
    /
    Package
    25321972
    Length
    2-1/2 in.
    Screw Size
    8-32
    Package Quantity
    100
    $
    11
    .17
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC8324
    25631894
    4 in.
    8-32
    1
    $
    0
    .16
    /
    EA
    25631894
    Length
    4 in.
    Screw Size
    8-32
    Package Quantity
    1
    $
    0
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25085291 SKU, 25085291 ANALYTICS...
    Package Quantity
    100
    Price
    $
    9
    .15
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25085292 SKU, 25085292 ANALYTICS...
    Package Quantity
    100
    Price
    $
    6
    .56
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25245071 SKU, 25245071 ANALYTICS...
    Package Quantity
    100
    Price
    $
    4
    .02
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25245072 SKU, 25245072 ANALYTICS...
    Package Quantity
    100
    Price
    $
    4
    .40
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321487 SKU, 25321487 ANALYTICS...
    Package Quantity
    100
    Price
    $
    12
    .41
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321800 SKU, 25321800 ANALYTICS...
    Package Quantity
    100
    Price
    $
    5
    .54
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93159911 SKU, 93159911 ANALYTICS...
    Package Quantity
    100
    Price
    $
    4
    .96
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321972 SKU, 25321972 ANALYTICS...
    Package Quantity
    100
    Price
    $
    11
    .17
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25631894 SKU, 25631894 ANALYTICS...
    Package Quantity
    1
    Price
    $
    0
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available