L. H. Dottie TK810PH 330 Piece Assorted No. 8 and No. 10 Phillips Head Self Drilling Screw Kit | Graybar Store
L. H. Dottie - 330 Piece Assorted No. 8 and No. 10 Phillips Head Self Drilling Screw Kit - TK810PH
+ / - Hover over image to Zoom
Other Views

    330 Piece Assorted No. 8 and No. 10 Phillips Head Self Drilling Screw Kit

    Manufacturer: L. H. Dottie
    Manufacturer #: TK810PH
    SKU: 25245109
    $26.10
    Checking Pricing
         
    Screw Size:No. 8-10
    Length:1/2, 3/4 and 1 in.
    Package Quantity:330
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TK810PH
    • Head Type Phillips Head
    • Length 1/2, 3/4 and 1 in.
    • Materials Zinc Plated Steel
    Product Overview:
    Assorted 330 piece self drilling Phillips head screw kit includes (165) No. 8 and (165) No. 10 screws in 1/2, 3/4 and 1 in. sizes and (1) IB2P insert bit.
    Kit Contents: (75) #8 x 1/2 in., (50) #8 x 3/4 in., (40) #8 x 1 in., (75) #10 x 1/2 in., (50) #10 x 3/4 in. and (40) #10 x 1 in. screws and (1) IB2P Insert Bit