L. H. Dottie TK810 295 Piece Assorted No. 8 and No. 10 Hex Head Self Drilling Screw Kit | Graybar Store
L. H. Dottie - 295 Piece Assorted No. 8 and No. 10 Hex Head Self Drilling Screw Kit - TK810
+ / - Hover over image to Zoom
Other Views

    295 Piece Assorted No. 8 and No. 10 Hex Head Self Drilling Screw Kit

    Manufacturer: L. H. Dottie
    Manufacturer #: TK810
    SKU: 90001836
    $33.95
    Checking Pricing
         
    Screw Size:No. 8-10
    Length:1/2, 3/4 and 1 in.
    Package Quantity:295
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TK810
    • Head Type Hex Head
    • Length 1/2, 3/4 and 1 in.
    • Materials Zinc Plated Steel
    Product Overview:
    Assorted 295 piece self drilling hex head screw kit includes (165) No. 8 and (130) No. 10 in 1/2, 3/4 and 1 in. sizes and (1) MT8 and (1) MT10 magnetic driver.
    Kit Contents: (75) #8 x 1/2 in., (50) #8 x 3/4 in., (40) #8 x 1 in., (50) #10 x 1/2 in., (50) #10 x 3/4 in. and (30) #10 x 1 in. screws and (1) ea. MT8 andMT10 Magnetic Driver