Irwin Industrial Tools 12122S2 8-1/2 Inch S2 Plastic Tubing Cutters | Graybar Store
Irwin Industrial Tools - 8-1/2 Inch S2 Plastic Tubing Cutters - 12122S2
+ / - Hover over image to Zoom
Other Views

    8-1/2 Inch S2 Plastic Tubing Cutters

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 12122S2
    SKU: 25280117
    $38.09
    Checking Pricing
         
    Overall Length (Inches):8-1/2
    Tool Application:Cutting Plastic CPVC, PVC And PEX
    Capacity:Up to 1 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 12122S2
    • Capacity Up to 1 Inch
    • Overall Length (Inches) 8-1/2
    • Tool Application Cutting Plastic CPVC, PVC And PEX
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    8-1/2 inch plastic tube cutter cuts up to 1 inch plastic CPVC, PVC and PEX.
    S2 Plastic Tubing Cutters
    • Cutting Range: Cuts Up To 1 IN Nominal (1-5/16 IN Maximum Outside Diameter)
    • Overall Length: 8-1/2 IN
    • Handle Type: Rubberized Spring Loaded
    • Jaw Material: Carbon Steel
    • Handle Material: Cast Aluminum Body
    • Swing Radius: 1 IN At Maximum Capacity
    • For Cutting Plastic CPVC, PVC And PEX
    • High carbon steel blade cuts ridgid plastic tubing with a single cut
    • Rubberized handles allow for confident cutting even in wet or dirty environments
    • Cast aluminum body stands up to rugged, repeated use
    • Conveniently positioned locking hatch allows for true one-handed operation of spring-loaded cutter