Panduit MLT2H-LP 7.90 L x 0.31 in. W Pan Steel® 304 Stainless Steel Self Locking Standard Cable Ties (50) | Graybar Store
Panduit - 7.90 L x 0.31 in. W Pan Steel® 304 Stainless Steel Self Locking Standard Cable Ties (50) - MLT2H-LP
+ / - Hover over image to Zoom
Other Views

    7.90 L x 0.31 in. W Pan Steel® 304 Stainless Steel Self Locking Standard Cable Ties (50)

    Manufacturer: Panduit
    Manufacturer #: MLT2H-LP
    SKU: 88198292
    $57.03
    Checking Pricing
         
    Packaging:50
    Length:7.90 in.
    Bundle Diameter (Inches):2.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # MLT2H-LP
    • Bundle Diameter (Inches) 2.00
    • Length 7.90 in.
    • Materials AISI 304 Stainless Steel
    Product Overview:
    Pan Steel® 304 stainless steel 7.90 L x 0.31 in. W self locking standard cable ties. Tensile strength 450 lb. Max. bundle diameter 2.00 in. Package of 50.
    • Self-Locking Head Design Speeds Installation and Locks Into Place at Any Length Along the Tie Body
    • Provides a Strong, Durable Method of Cable Bundling
    • Smooth Surfaces and Rounded Edges Assure Cable Protection and Worker Safety
    • Available in AISI 304 Stainless Steel For General-Purpose Applications and AISI 316 Stainless Steel For the Most Corrosive Environments