Panduit PLC2S-S10-M0 7.90 L x 0.19 in. W Pan Ty® UV Black Nylon Standard Clamp Ties With No. 10 (M5) Screw Hole (1000) | Graybar Store
Panduit - 7.90 L x 0.19 in. W Pan Ty® UV Black Nylon Standard Clamp Ties With No. 10 (M5) Screw Hole (1000) - PLC2S-S10-M0
+ / - Hover over image to Zoom
Other Views

    7.90 L x 0.19 in. W Pan Ty® UV Black Nylon Standard Clamp Ties With No. 10 (M5) Screw Hole (1000)

    Manufacturer: Panduit
    Manufacturer #: PLC2S-S10-M0
    SKU: 88199496
    $280.01
    Checking Pricing
         
    Packaging:1000
    Color:UV Black
    Bundle Diameter (Inches):1.84
    Length:7.90 in.
    Hole Size:No. 10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLC2S-S10-M0
    • Color UV Black
    • Bundle Diameter (Inches) 1.84
    • Hole Size No. 10
    • Length 7.90 in.
    Product Overview:
    Pan Ty® UV black nylon 7.90 L x 0.19 in. W plenum rated standard clamp ties with No. 10 screw hole. Tensile strength 50 lb. Max. bundle diameter 1.84 in. Package of 1000.
    • For indoor use
    • Used to secure a cable bundle to another surface such as a control panel, communication rack, wall or ceiling
    • Design allows for bundling before or after screwing clamp in place
    • One-piece construction for consistent performance and reliability
    • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation
    • UL Listed for use in plenum or air handling spaces per NEC