GE Lighting FLE24/2PAR38FLCD 78964 CFL | Graybar Store
GE Lighting - 78964 CFL - FLE24/2PAR38FLCD
+ / - Hover over image to Zoom
Other Views

    78964 CFL

    Manufacturer: GE Lighting
    Manufacturer #: FLE24/2PAR38FLCD
    SKU: 25358906
    $15.61
    Checking Pricing
         
    Color Temperature (Kelvin):2700
    Initial Lumens:1185
    Packaging:3 Per Case
    Rated Life (Hour):10000
    Wattage:24
    Alternate Manufacturer Part No.:78964
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE24/2PAR38FLCD
    • Alternate Manufacturer Part No. 78964
    • Base Type Medium
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 1185
    • Rated Life (Hour) 10000
    • Wattage 24
    • Packaging 3 Per Case
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    GE energy smart® CFL 24 watt PAR38 floodlight 1-pack.