GE Lighting FLE15/2/R30/D/CD 78950 CFL NON-ENERGY STAR RATED | Graybar Store
GE Lighting - 78950 CFL NON-ENERGY STAR RATED - FLE15/2/R30/D/CD
+ / - Hover over image to Zoom
Other Views

    78950 CFL NON-ENERGY STAR RATED

    Manufacturer: GE Lighting
    Manufacturer #: FLE15/2/R30/D/CD
    SKU: 25358901
    $16.50
    Checking Pricing
         
    Color Temperature (Kelvin):6500
    Initial Lumens:650
    Packaging:3 Per Case
    Rated Life (Hour):10000
    Wattage:15
    Alternate Manufacturer Part No.:78950
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE15/2/R30/D/CD
    • Alternate Manufacturer Part No. 78950
    • Base Type Medium
    • Bulb Shape R30
    • Color Temperature (Kelvin) 6500
    • Initial Lumens 650
    Product Overview:
    GE energy smart® CFL 15 watt R30 floodlight 1-pack.