Thomas and Betts TY535MX Ty Rap® Cable Tie, Weather Resistant, Screw Mount, 7.80 L x 0.18 in. W, Black Nylon, No. 10 Screw Hole (100) | Graybar Store
Thomas and Betts - Ty Rap® Cable Tie, Weather Resistant, Screw Mount, 7.80 L x 0.18 in. W, Black Nylon, No. 10 Screw Hole (100) - TY535MX
+ / - Hover over image to Zoom
Other Views

    Ty Rap® Cable Tie, Weather Resistant, Screw Mount, 7.80 L x 0.18 in. W, Black Nylon, No. 10 Screw Hole (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY535MX
    SKU: 88266424
    $44.58
    Checking Pricing
         
    Packaging:100
    Color:UV Black
    Length:7.80 in.
    Bundle Diameter (Inches):1.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY535MX
    • Color UV Black
    • Bundle Diameter (Inches) 1.75
    • Length 7.80 in.
    Product Overview:
    Ty Rap® UV black 6.6 nylon 7.80 L x 0.18 in. W, cable ties with stainless steel locking device and No. 10 mounting hole. Tensile strength 50 lb. Max. bundle diameter 1.75 in. Package of 100.
    Temperature Rating -40 to 185 deg. F