Thomas and Betts TY35M 7.80 L x 0.18 in. W Natural Nylon Ty Rap® Cable Ties With Stainless Steel Locking Device and No. 10 Mounting Hole (1000) | Graybar Store
Thomas and Betts - 7.80 L x 0.18 in. W Natural Nylon Ty Rap® Cable Ties With Stainless Steel Locking Device and No. 10 Mounting Hole (1000) - TY35M
+ / - Hover over image to Zoom
Other Views

    7.80 L x 0.18 in. W Natural Nylon Ty Rap® Cable Ties With Stainless Steel Locking Device and No. 10 Mounting Hole (1000)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY35M
    SKU: 88314579
    $259.70
    Checking Pricing
         
    Color:Natural
    Packaging:1000
    Length:7.80 in.
    Bundle Diameter (Inches):1.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY35M
    • Color Natural
    • Bundle Diameter (Inches) 1.75
    • Length 7.80 in.
    Product Overview:
    Ty Rap® natural 6.6 nylon 7.80 L x 0.18 in. W cable ties with stainlesss steel locking device and No. 10 mounting hole. Tensile strength 50 lb. Max. bundle diameter 1.75 in. Package of 1,000.
    Temperature Rating -40 to 185 deg. F