3M 7695-T-150 Termination Kit | Graybar Store
3M - Termination Kit - 7695-T-150
+ / - Hover over image to Zoom
Other Views

    Termination Kit

    Manufacturer: 3M
    Manufacturer #: 7695-T-150
    SKU: 97105885
    $569.04
    Checking Pricing
         
    Wire Range:250 to 800 (25/28 kV) kcmil; 3/0 AWG to 600 kcmil (35 kV); 500 to 1000 (15 kV) kcmil; 600 to 1250
    Length:16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 7695-T-150
    • Application Indoor
    • Length 16 in.
    • Material Type Silicone Rubber
    Product Overview:
    Cold Shrink Termination Kit, 5 to 25/28 kv, 150 kv Bil Rating, Shielded Cable, 700 to 1500 kcmil (5 kv), 600 to 1250 kcmil (8.7 kv), 500 to 1000 kcmil (15 kv), 250 to 800 kcmil (25/28 kv) Conductor, 3 Termination(s), Rubber Insulator, Tubular Insulator