3M 7694-S-4 4-Skirt Termination | Graybar Store
3M - 4-Skirt Termination - 7694-S-4
+ / - Hover over image to Zoom
Other Views

    4-Skirt Termination

    Manufacturer: 3M
    Manufacturer #: 7694-S-4
    SKU: 96096205
    $794.17
    Checking Pricing
         
    Length:12-1/4 in.
    Wire Range:2/0 AWG to 250 kcmil (25/28 kV); 350 to 700 (8 kV) kcmil; 500 to 750 (5 kV) kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 7694-S-4
    • Application Terminating Jacketed Concentric Neutral and Concentric Neutral Power Cables, 5 to 35 kV
    • Length 12-1/4 in.
    • Material Type Silicone Rubber
    Product Overview:
    Cable Termination Kit, Cold Shrink, 5 to 25/28 kv, 150 kv Bil Rating, Shielded Cable, 3 Termination(s), Rubber Insulator, 500 to 750 kcmil (5 kv), 350 to 700 kcmil (8.7 kv), 4/0 AWG to 500 kcmil (15 kv), 2/0 AWG to 250 kcmil (25/28 kv) Conductor