3M 7655-S-HSG-4 Cold Shrink QT-III Termination | Graybar Store
3M - Cold Shrink QT-III Termination - 7655-S-HSG-4
+ / - Hover over image to Zoom
Other Views

    Cold Shrink QT-III Termination

    Manufacturer: 3M
    Manufacturer #: 7655-S-HSG-4
    SKU: 97105925
    $308.68
    Checking Pricing
         
    Length:12-1/4 in.
    Wire Range:250 to 800 kcmil (25/28 kV) kcmil; 500 to 1000 (15 kV) kcmil; 600 to 1250 (8 kV) kcmil; 700 to
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 7655-S-HSG-4
    • Application Terminating Jacketed Concentric Neutral and Concentric Neutral Power Cables, 5 to 35 kV
    • Length 12-1/4 in.
    • Material Type Silicone Rubber
    Product Overview:
    Cable Termination Kit, Cold Shrink, 5 to 25/28 kv, 150 kv Bil Rating, High Fault Current Cable, 1 Termination(s), Rubber Insulator, 700 to 1500 kcmil (5 kv), 600 to 1250 kcmil (8.7 kv), 500 to 1000 kcmil (15 kv), 250 to 800 kcmil (25/28 kv) Conductor