3M 7652-S-4-2 Cold Shrink QT-III Termination | Graybar Store
3M - Cold Shrink QT-III Termination - 7652-S-4-2
+ / - Hover over image to Zoom
Other Views

    Cold Shrink QT-III Termination

    Manufacturer: 3M
    Manufacturer #: 7652-S-4-2
    SKU: 97105898
    $107.02
    Checking Pricing
         
    Length:12-1/4 in.
    Wire Range:2 to 1/0 (25/28 kV) AWG; 2 to 4/0 (15 kV) AWG; 3/0 AWG to 300 kcmil (8 kV); 4/0 AWG to 400 kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 7652-S-4-2
    • Application Terminating Jacketed Concentric Neutral and Concentric Neutral Power Cables, 5 to 35 kV
    • Length 12-1/4 in.
    • Material Type Silicone Rubber
    Product Overview:
    3M™ 7650-S Cold Shrink QT-III Termination, Application: Terminating Jacketed Concentric Neutral and Concentric Neutral Power Cables, 5 to 35 kV, Silicone Rubber, Wire Range: 2 to 1/0 (25/28 kV) AWG; 2 to 4/0 (15 kV) AWG; 3/0 AWG to 300 kcmil (8