3M 7642-S-2 Cold Shrink QT-III Termination | Graybar Store
3M - Cold Shrink QT-III Termination - 7642-S-2
+ / - Hover over image to Zoom
Other Views

    Cold Shrink QT-III Termination

    Manufacturer: 3M
    Manufacturer #: 7642-S-2
    SKU: 96095009
    $106.76
    Checking Pricing
         
    Length:9.8 in.
    Wire Range:2 to 4/0 (15 kV) AWG; 3/0 AWG to 300 kcmil (8 kV); 4/0 AWG to 400 kcmil (5 kV)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 7642-S-2
    • Application Terminating Jacketed Concentric Neutral and Concentric Neutral Power Cables, 5 to 35 kV
    • Length 9.8 in.
    • Material Type Silicone Rubber
    Product Overview:
    Cable Termination Kit, Cold Shrink, 5 to 15 kv, 110 kv Bil Rating, Concentric, 1 Termination(s), Rubber Insulator Material, Skirted Insulator, 4/0 AWG to 400 kcmil (5 kv), 3/0 AWG to 300 kcmil (8.7 kv), 2 to 4/0 AWG (15 kv) Conductor