3M 7625-T-110 Termination Kit | Graybar Store
3M - Termination Kit - 7625-T-110
+ / - Hover over image to Zoom
Other Views

    Termination Kit

    Manufacturer: 3M
    Manufacturer #: 7625-T-110
    SKU: 96094552
    $570.43
    Checking Pricing
         
    Wire Range:500 to 1000 (15 kV) kcmil; 600 to 1250 (8 kV) kcmil; 700 to 1500 (5 kV) kcmil
    Length:12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 7625-T-110
    • Application Indoor
    • Length 12 in.
    • Material Type Silicone Rubber
    Product Overview:
    Cable Termination Kit, Cold Shrink, 5 to 15 kv, 110 kv Bil Rating, Shielded Cable, 700 to 1500 kcmil (5 kv), 600 to 1250 kcmil (8.7 kv), 500 to 1000 kcmil (15 kv) Conductor, 3 Termination(s), Silicone Rubber Insulator Material, Tubular Insulator