3M 7624-T-95 3-Conductor Cable Termination Kit | Graybar Store
3M - 3-Conductor Cable Termination Kit - 7624-T-95
+ / - Hover over image to Zoom
Other Views

    3-Conductor Cable Termination Kit

    Manufacturer: 3M
    Manufacturer #: 7624-T-95
    SKU: 25209928
    $395.73
    Checking Pricing
         
    Wire Range:350 to 700 (8 kV) kcmil; 500 to 750 (5 kV) kcmil
    Length:8-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 7624-T-95
    • Application Indoor
    • Length 8-1/2 in.
    • Material Type Silicone Rubber
    Product Overview:
    3M™ 7600-3G 3-Conductor Cable Termination Kit, Application: 5, 8, 15, 25/28 and 35 kV Classes; Contaminated and Non-Contaminated Indoor (Weather-Protected) Locations; Free-Hanging or Bracket-Mounting Arrangements; Protected and Weather-Exposed