3M 7622-T-95 Cold Shrink QT-III Termination Kit | Graybar Store
3M - Cold Shrink QT-III Termination Kit - 7622-T-95
+ / - Hover over image to Zoom
Other Views

    Cold Shrink QT-III Termination Kit

    Manufacturer: 3M
    Manufacturer #: 7622-T-95
    SKU: 25209927
    $378.32
    Checking Pricing
         
    Wire Range:3/0 AWG to 300 kcmil (8 kV); 4/0 AWG to 400 kcmil (5 kV)
    Length:8-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 7622-T-95
    • Application Indoor
    • Length 8-1/2 in.
    • Material Type Silicone Rubber
    Product Overview:
    Cold Shrink Cable Termination Kit, Volts 5 to 8.7kv, No. of Conductors 3, Conductor Size 4/0 AWG to 400 MCM (5 kv 100/133 Percent), 3/0 AWG to 300 MCM (80.70 kv 100/133 Percent), Brand or Series 7620-T, Silicone Rubber, Application Indoor