3M 7622-T-110-3G 3-Conductor Cable Termination Kit | Graybar Store
3M - 3-Conductor Cable Termination Kit - 7622-T-110-3G
+ / - Hover over image to Zoom
Other Views

    3-Conductor Cable Termination Kit

    Manufacturer: 3M
    Manufacturer #: 7622-T-110-3G
    SKU: 99575024
    $708.05
    Checking Pricing
         
    Wire Range:1/0 to 4/0 (15 kV, 100 Percent) AWG; 2 to 3/0 (15 kV, 133 Percent) AWG; 3/0 AWG to 350 kcmil (5
    Length:12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 7622-T-110-3G
    • Application Indoor
    • Length 12 in.
    • Material Type Silicone Rubber
    Product Overview:
    Cable Termination Kit, Cold Shrink, 5 to 15 kv, 110 kv Bil Rating, With Ground Wire Cable, 2 to 3/0 AWG, 1/0 to 4/0 AWG (15 kv 100 Percent), 3/0 AWG to 350 kcmil, 4/0 AWG to 350 kcmil Conductor, 3 Termination(s)