3M 7622-T-110-3-RJS 3-Conductor Cable Termination Kit | Graybar Store
3M - 3-Conductor Cable Termination Kit - 7622-T-110-3-RJS
+ / - Hover over image to Zoom
Other Views

    3-Conductor Cable Termination Kit

    Manufacturer: 3M
    Manufacturer #: 7622-T-110-3-RJS
    SKU: 99574873
    $579.61
    Checking Pricing
         
    Wire Range:1/0 to 4/0 (15 kV) AWG; 3/0 AWG to 350 kcmil (8 kV); 4/0 AWG to 400 kcmil (5 kV)
    Length:12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 7622-T-110-3-RJS
    • Application Indoor
    • Length 12 in.
    • Material Type Silicone Rubber
    Product Overview:
    Indoor 3 Conductor Termination Kit Cables inside Cabinet